Skip to Content
Merck
All Photos(1)

Documents

Z742360

2MAG distriBOX 8

8-way distributor for the synchronous operation of 2, 4, 6 or 8 MIXdrive stirring drives

Synonym(s):

stirring drive junction box

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123304
NACRES:
NB.72

material

stainless steel

manufacturer/tradename

2mag 49008

W × D × H

48 mm × 92 mm × 25 mm

cable L

49 cm (19.3 in.)

weight

0.5 kg (1.10 lb)

General description

8 fold distributor for synchronized operation of 2, 4, 6, or 8 2mag MIXdrive Stirring Drives. Requires 2, 4, 6, or 8 stirring drives and 1 control unit. Benefits include identical operating conditions, synchronous speeds, same stirring power, and space saving footprint. Stirring power from control unit will be divided equally to each stirring drive (e.g., 20 watts divided to 5 watts at each of 4 stirring drives, 40 watts divided to 20 watts at each of 2 stirrings drives, etc.).

Compatible with the following stirring drives: 2mag cuvetteMIXdrive Stirring Drive, 2mag MIXdrive 1 XS (and HT) Stirring Drive, 2mag MIXdrive 1 eco (and HT) Stirring Drive, and 2mag MIXdrive 1 (and HT) Stirring Drive.

Compatible with the following control units: 2mag MIXcontrol 20 (and RS232) Control Unit and 2mag MIXcontrol 40 (and RS232) Control Unit.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service