Z307009
Volac® volumetric pipette
volume 2 mL, accuracy: 0.01 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
borosilicate glass
feature
class AS
(Conforms BS ISO648; batch tested)
packaging
pack of 5 ea
manufacturer/tradename
Volac R371/NC/B/5
availability
not available in USA and Canada
volume measuring range
2 mL, accuracy: 0.01 mL
capacity
2 mL
color
orange
Looking for similar products? Visit Product Comparison Guide
General description
Color-coded for easy recognition and calibrated to deliver (TD, EX). "Tufftip" treated tips resist damage on knocking.
Legal Information
Volac is a registered trademark of Poulten & Graf Ltd.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service