WHA1821037
Whatman® glass microfiber grade GF/B filter discs 1 μm pore size
white, binder free, liquid scintillation, 100 ea, 37 mm diam
Synonym(s):
Z242225, filter papers, glass fiber filters, glass microfibre filters
About This Item
Recommended Products
product name
Whatman® glass microfiber filters, Grade GF/B, Grade GF/B circles, 37 mm, 100/pk
material
borosilicate glass
circles
sterility
non-sterile
packaging
pack of 100
manufacturer/tradename
Whatman 1821-037
Whatman Article No. 28418349 (US reference)
diam.
3.7 cm
thickness
0.68 mm
pore size
1.0 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Three times thicker than GF/A with higher wet strength and significantly increased loading capacity. Combines fine particle retention with good flow rate. Particularly useful where liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions. Can be used as a finely retentive membrane prefilter. Used in LSC techniques where high loading capacity is required.
Features and Benefits
- Nominal particle retention of 1.0 µm
- Appropriate for liquid clarification and/or liquid scintillation
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service