WHA111115
Whatman® Nuclepore™ Track-Etched Membranes
diam. 47 mm, pore size 10 μm, polycarbonate
Synonym(s):
Whatman filter papers, Whatman membrane, Z740160, nuclepore
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
polycarbonate
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 111115
Whatman Article No. 28417647 (US reference)
diam.
47 mm
pore size
10 μm
Looking for similar products? Visit Product Comparison Guide
Application
- Epifluorescence microscopy
- Environmental analysis
- Cell biologyEPA testing
- Fuel testing
- Bioassays
- Parasitology
- Air analysis
- Water microbiology
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service