Skip to Content
Merck
All Photos(1)

Documents

SLW1290/04M

Pyrex® Distillation flask

ASTM certified, 125 mL

Synonym(s):

Pyrex, SciLabware 1290/04M

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
round bottom
single-neck

packaging

pack of 5 ea

manufacturer/tradename

1290/04M
SciLabware

H

214 mm

bulb diam.

69 mm

capacity

125 mL
125 mL

neck I.D.

17 mm

side arm L × O.D.

100 mm × 7 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ASTM E133 and E1405
  • For the distillation of petroleum products
  • 1290/04M complies with the requirements for ASTM test methods D86, D233, D447, D801, D802 and IP 123
  • 1290/06M complies with the requirements for ASTM test method D447
  • Side arm inclined at 75 deg. to the vertical axis
  • For use with thermometers calibrated for 76mm immersion
  • Length of side-arm is 100mm

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service