Skip to Content
Merck
All Photos(1)

Documents

MT51343011

Mettler Toledo InLab® Easy pH electrode

BNC connector, cable L 1.2 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

glass, U membrane
polysulfone shaft

manufacturer/tradename

Mettler-Toledo 51343011

temperature measuring range

0-80 °C

L × W

120 mm × 12 mm

cable L

1.2 m

pH

0-14

Looking for similar products? Visit Product Comparison Guide

General description

The Mettler Toledo InLab® Easy are low maintenance, pH combination electrodes with polysulphone shaft, gel electrolyte, ceramic junction and variety of connectors. Ideal for field measurement and educational use

Ideal for field measurement and educational use.

The tough, durable polysulphone shaft with integral bulb protector gives maximum protection against breakage. The use of a gel electrolyte avoids the inconvenience of re-filling the reference electrolyte in the field. Different cables can be connected to the S7 screw head allowing use with a wide range of meters.

  • Robust polysulphone shaft
  • Low maintenance gel electrolyte
  • \Integral bulb protector
  • Detachable cable

Legal Information

InLab is a registered trademark of Mettler-Toledo, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service