Skip to Content
Merck
All Photos(1)

Documents

GF58534656

Aluminum/Magnesium

tube, Al 97%/Mg 3%, outside diameter 0.75 mm, length 600 mm, wall thickness 0.125 mm

Synonym(s):

AL017160

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352311
NACRES:
NA.23

form

tubes

manufacturer/tradename

Goodfellow 585-346-56

L

600 mm

O.D.

0.75 mm

wall thickness

0.125 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service