Skip to Content
Merck
All Photos(1)

Key Documents

GF17132239

Stainless Steel - AISI 304 alloy, FeCr18Ni10

mesh, 900 x 900mm, 0.38mm nominal aperture, 0.75mm thickness, 0.25mm wire diameter, 40 x 40 wires/inch, 0.37 open area, plain weave mesh

Synonym(s):

FE228710

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
₩849,657

₩849,657


Estimated to ship onApril 11, 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
₩849,657

About This Item

UNSPSC Code:
11171600
NACRES:
NA.23

₩849,657


Estimated to ship onApril 11, 2025Details


Request a Bulk Order

description

0.37 (open area)
40 x 40 (wires/inch)

form

(mesh)

manufacturer/tradename

Goodfellow 171-322-39

diam. × thickness

0.25 mm × 0.75 mm , plain weave mesh

size

900 mm × 900 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service