Skip to Content
Merck
All Photos(1)

Key Documents

DWKW217923

WHEATON® narrow-mouth bottle

without cap, wide-mouth clear soda-lime glass bottle, capacity (1,000 mL)

Synonym(s):

W217923

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
₩75,313

₩75,313


Estimated to ship onMay 02, 2025Details



Select a Size

Change View
12 EA
₩75,313

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

₩75,313


Estimated to ship onMay 02, 2025Details


material

wide-mouth clear soda-lime glass bottle

feature

without cap

packaging

case of 12 ea

manufacturer/tradename

WHEATON® W217923

bottle diam. × H × W

(98 mm) (174 mm) (306 mm)

capacity

(1,000 mL)

fitting

89-400 neck
89-400

Looking for similar products? Visit Product Comparison Guide

General description

Standard clear wide mouth bottle. Ideal for general, small to large volume storage

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service