Skip to Content
Merck
All Photos(2)

Documents

CLS71013

Pyrex® certified volumetric pipette, color-coded, Class A

black, volume 3.0 mL, accuracy: 0.01 mL

Synonym(s):

Corning® 7101

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

material

glass

feature

class A
graduation

packaging

pack of 2 ea
case of 6 ea

manufacturer/tradename

Corning 7101-3

volume measuring range

3.0 mL, accuracy: 0.01 mL

L

356 mm

capacity

3.0 mL

color

black

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Pyrex® certified, volumetric pipette is calibrated in accordance with ASTM E-542, and ASTM E-969.        
  • It is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards.        
  • Color-coded markings enameled onto the glass.       
  • It is also tested and calibrated in an ISO/IEC 17025 certified laboratory.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service