Skip to Content
Merck
All Photos(2)

Documents

BR130970

BRAND® storage bottle

size 5 L, wide neck

Synonym(s):

Bottles, Storage Bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

high-density polyethylene
round bottle
white bottle
wide-mouth bottle

Joint

joint threaded neck

feature

with cap

packaging

pack of 1 ea

manufacturer/tradename

BRAND 130970

diam. × H

165 mm × 320 mm

size

5 L

Looking for similar products? Visit Product Comparison Guide

General description

With screw cap and carrying handle.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service