Skip to Content
Merck
All Photos(2)

Documents

BMSBSH300E

Sigma-Aldrich

MyBlock Mini dry bath with cooling

AC/DC input 100 V / 240 V AC, Schuko plug

Synonym(s):

block heater/cooler, mini block heater/cooler, personal dry bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

manufacturer/tradename

Benchmark Scientific BSH300-E

parameter

-25 °C temp. range (100 °C)

Looking for similar products? Visit Product Comparison Guide

General description

  • Capable of heating as well as cooling test samples
  • Minimum Programmable temp.: 0 C
  • Compact, fits in the palm of your hand
  • Exchangeable blocks for 0.2 to 50ml tubes

Legal Information

MyBlock is a trademark of Benchmark Scientific, Inc.

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service