Skip to Content
Merck
All Photos(2)

Documents

BAF369330001

SP Bel-Art® Sterileware Sampling Scoop

white polystyrene, bowl capacity 63 mL (2 oz), sterile, pack of 50 ea (individually wrapped)

Synonym(s):

collection scoop

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white polystyrene

sterility

sterile

packaging

pack of 50 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36933-0001

H × L × W

1.0625 in. (27 mm) × 5.0625 in. (129 mm) × 1.75 in. (44 mm)

bowl H × L × W

1.0625 in. (27 mm) × 3.6875 in. (94 mm) × 1.75 in. (44 mm)

bowl capacity

63 mL (2 oz)

handle L

1.375 in. (3.5 cm)

nominal capacity

63 mL

Looking for similar products? Visit Product Comparison Guide

General description

An inexpensive and accurate measure for dry or liquid sample collection. Available 50 sterile scoops per pack or 12 non-sterile scoops per pack.

Features and Benefits

  • Capacity is listed on each white scoop
  • Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
  • Flat bottom shape and light weight allows for use as a weighing boat
  • One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
  • Sterile are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, lot stamped for accurate lot tracing
Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service