426970
Poly(4-ethylstyrene-co-divinylbenzene)
mean pore size >75 Å, 500 μm mean particle size
About This Item
composition
, ~80% (divinylbenzene)
mean particle size
500 μm
pore size
>1.75 mL/g pore volume
>75 Å mean pore size
density
0.54 g/mL at 25 °C (lit.)
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
Physical form
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service