Skip to Content
Merck
All Photos(2)

Key Documents

WHA67860402

Whatman® Puradisc 4 syringe filters

pore size 0.2 μm, Nylon membrane, sterile, pack of 50

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
Product WHA67860402 is not currently sold in your country. Contact Technical Service

material

Nylon membrane
polypropylene housing

sterility

sterile

packaging

pack of 50

manufacturer/tradename

Cytiva
Whatman 6786-0402

diam.

4 mm

filtration area

0.2 cm2

volume

≤2 mL

pore size

0.2 μm

fitting

female Luer inlet fitting
male Luer outlet fitting

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc sterile syringe filters with nylon membrane combine premium quality with economic efficiency.Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Nylon membrane filter options

Nylon membrane filters are hydrophilic, flexible, tear-resistant, and autoclavable. They are resistant to a range of organic solvents and suitable for use with high pH samples. Nylon binds proteins, which makes it unsuitable for protein recovery applications.

Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate. Cytiva′s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service