Skip to Content
Merck
All Photos(1)

Key Documents

GF54017007

Aluminum/Lithium metal matrix composite

tube, Al 81%/SiC 15%/Li 2%/Cu 1.2%/Mg 0.8%, outside diameter 24.0 mm, length 500 mm, wall thickness 1.0 mm

Synonym(s):

AL417250

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
12352311
NACRES:
NA.23

form

tubes

manufacturer/tradename

Goodfellow 540-170-07

L

500 mm

O.D.

24.0 mm

wall thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service