Skip to Content
Merck
All Photos(1)

Key Documents

Z327956

BRAND® Transferpette® pipette, digital, adjustable single channel

volume 0.1-1 μL, accuracy: 2.0%, precision: 1.2%

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
₹20,524.20

₹20,524.20


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
₹20,524.20

About This Item

UNSPSC Code:
41121500

₹20,524.20


Please contact Customer Service for Availability

feature

electronic: no
recommended tips Nano-cap, 20 μL
* 0.1-1 μL

single-channel
subdivision 0.005 μL

manufacturer/tradename

BrandTech 704101

volume measuring range

0.1-1 μL, accuracy: 2.0%, precision: 1.2%

volume

1 μL

Looking for similar products? Visit Product Comparison Guide

General description

The Transferpette pipette is designed to the shape of the human hand for maximum comfort. The side mounted pipetting key reduces hand fatigue, especially when performing serial pipetting operations. The textures housing of the hand grip ensures a firm grip and is UV resistant.

Changing volume is easy without snagging gloves. Indentations prevent inadvertent volume changes. Thanks to the Easy Calibration Technique calibration and adjustments according to ISO 9000 and GLP are done within seconds.

The slim shaft (autoclavable at 121°C) makes it possible to pipette in the narrowest vessels without removing the tip ejector. The taper is designed to fit PLASTIBRAND and most other leading manufacturers tips.

* Filter tips

Other Notes

BR704101 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service