Skip to Content
Merck
All Photos(1)

Key Documents

Z802573

Hellma® TrayCell

Suprasil® quartz, spectral range 200-2500 nm, pathlength 0.2 (factor 50) mm ± 0.02 mm × 1.0 (factor 10) mm ± 0.02 mm, chamber volume 0.7-4 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

Suprasil® quartz

manufacturer/tradename

Hellma (105.800-UVS)

parameter

200-2500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × H × H

68.5 mm × 75 mm × 80 mm

aperture center H

8.5 mm × 15 mm × 20 mm, aperture

chamber volume

0.7-4 μL

pathlength

0.2 (factor 50) mm ± 0.02 mm × 1.0 (factor 10) mm ± 0.02 mm

Looking for similar products? Visit Product Comparison Guide

General description

The TrayCell is a fibre-optic ultra-micro cell designed for the UV/Vis micro volume analysis of DNA/RNA and proteins.
The TrayCell is designed for measurements e.g. of DNA/RNA or protein samples and enables highly accurate analysis of extremely small samples with remarkable reproducibility. The dimensions of the TrayCell are equivalent to a standard cuvette in order to work in most spectrophotometers.
Due to the integrated beam deflection and the use of fibre-optic cables it is possible to measure the sample directly on the surface of the optical window. The cap with mirror provides a well-defined optical light path and prevents the sample from drying up. The measurement remains reproducible because the sample will not be enriched by evaporation of the solvent.
Included: 2 caps with an optical path length of 0.2 and 1.0 mm, 2 adapters for a center height of 15 mm and 20 mm, screwdriver for center height adapter, premium storage box.

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
TrayCell is a trademark of Hellma GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service