SLAAV255F
Vented Millex®-AA Filter Unit (Sterile)
pore size 0.8 μm, diam. 25 mm, mixed cellulose esters (MCE) membrane, hydrophilic, medical device
Synonym(s):
Millex®-AA Vented Particulate Filter Unit, disposable syringe filter, mixed cellulose esters syringe filter, sterile syringe filter, syringe filter
About This Item
Recommended Products
material
PVC housing
mixed cellulose esters (MCE) membrane
Quality Level
sterility
sterile; ethylene oxide treated
product line
Millex®
feature
CE compliant
holdup volume≤ 0.1 mL
hydrophilic
FDA registered
medical device
manufacturer/tradename
Millex®
parameter
≥450 mL/min flow rate at 30 psi
3.1 bar max. inlet pressure (45 psi)
45 °C max. temp.
diam.
25 mm
filtration area
4 cm2
housing diam.
29 mm
inlet to outlet H
25 mm
volume
100 mL
pore size
0.8 μm pore size
fitting
female Luer-Lok® inlet (vented)
male Luer outlet slip
shipped in
ambient
Related Categories
General description
Application
Features and Benefits
- Remove particles, precipitates, and undissolved powders larger than 0.8 μm
- Clinical benefits include the removal of microorganisms, particles, precipitates, and undissolved powders larger than the membrane’s rated pore size from solutions for clinical use.
- Single-use, non-pyrogenic and non-toxic
- Consists of a 0.8 μm hydrophilic membrane filter sealed in a polyvinyl chloride (PVC) housing
- A 0.2 μm hydrophobic filter in the dome prevents air locking by automatically venting air introduced upstream
- CE-marked and FDA registered
Other Notes
Legal Information
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service