Skip to Content
Merck
All Photos(1)

Documents

BMSIPD960038S

Sigma-Aldrich

Benchmark Stainless Steel Bulk Beads

bead diam. 9.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NA.82

material

stainless steel

packaging

pack of 1000 ea

manufacturer/tradename

Benchmark Scientific IPD9600-38S

bead diam.

9.5 mm

compatibility

4mm PE and PC vials

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Pack of loose 3/8 inch Stainless Steel grinding balls for use with tube homogenizers.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service