Skip to Content
Merck
All Photos(1)

Key Documents

EP0030075072

Eppendorf® epT.I.P.S.® G Racks, Biopur®

size (50-1000 μL), L (71 mm), blue

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
volume:
50—1000 μL
sterility:
sterile
feature:
DNase free
packaging:
pack of 480 ea (5 trays of 96 tips)
manufacturer/tradename:
Eppendorf® 0030075072

material

blue (Tray)

sterility

sterile

feature

DNase free

packaging

pack of 480 ea (5 trays of 96 tips)

manufacturer/tradename

Eppendorf® 0030075072

L

(71 mm)

maximum volume

1 mL

size

(50-1000 μL)

volume

50—1000 μL

color

blue

Looking for similar products? Visit Product Comparison Guide

Legal Information

Biopur is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service