Skip to Content
Merck
All Photos(1)

Documents

24714

Supelco

Crimp top with fused glass liner, 12 x 32 mm, pk of 100

volume 0.3 mL, clear glass vial (with fused-in insert), crimp top, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, large opening

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial (with fused-in insert)

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm, large opening

volume

0.3 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Crimp top vials provide the best seal of any vials. Crimp top vials (volume 0.3 mL, clear glass vial (with fused-in insert), O.D. × H. 12 mm × 32 mm) have a large opening finish (6.0 mm) and are available in clear glass, with and without marking spots on the vial.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service