Skip to Content
Merck
All Photos(1)

Key Documents

Z277975

Dual scale pocket bi-metal thermometer

temperature −40-70 °C, accuracy: 2 °F/C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments 9/2120

temperature measuring range

−40-70 °C, accuracy: 2 °F/C

Looking for similar products? Visit Product Comparison Guide

General description

  • 1 3/8 in. dial
  • °C/°F scales
  • 5 in. stem
  • SS construction

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service