Skip to Content
Merck
All Photos(1)

Key Documents

Z405000

Sigma-Aldrich

Aldrich® Sure/Stor flask

capacity 250 mL, clear glass

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

clear glass
round bottom
three-neck

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Designed for safe, reliable storage and dispensing of air-sensitive and odoriferous chemicals, pyrophorics, alkyl lithiums, Grignards, corrosives, and purified or deuterated solvents.
Features:
  • High-vacuum PTFE valve-to-glass seal eliminates air contamination in storage and septum leakage after initial needle penetration
  • Heavy-wall borosilicate glass
  • Removable side-arm hose connector for easy attachment of vacuum and inert gas lines. For long term storage, replace hose connector with a rubber septum for secondary protection. Flasks supplied with 2 septa. Order replacement septa, Z106496
  • Plastic-coated* flasks reduce chance of breakage and contain spills
*The coating is a thermoplastic film that softens appreciably at temperatures above 110°C, becoming less protective.Tests show that the coating is 100% effective in preventing flying glass when a fully evacuated flask is broken.
Sure/Stor Technique
1.
Connect flask to vacuum line to pump out air and strong odor, then refill with inert gas
2. Open PTFE valve sufficiently to allow syringe needle (or pipette) to pass through septum-inlet and reach the stored liquid in flask
3. Close the PTFE valve after needle removal and pump out again to remove air and odor (use rubber septa Z553913 or Z554030 on septum-inlet)
4. For long-term storage, replace hose connector with a rubber septum for secondary protection

NOTICE: We supply high quality PTFE valves on Aldrich brand glassware that has been tested and approved by our Glass Center.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Sure/Stor is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Packaging options for solvents include glass, PVC coated, Sure/Seal bottles, and aluminum cans, offering diverse dispensing solutions.

Packaging options for solvents include glass, PVC coated, Sure/Seal bottles, and aluminum cans, offering diverse dispensing solutions.

Packaging options for solvents include glass, PVC coated, Sure/Seal bottles, and aluminum cans, offering diverse dispensing solutions.

Packaging options for solvents include glass, PVC coated, Sure/Seal bottles, and aluminum cans, offering diverse dispensing solutions.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service