20722AST
Astec® CYCLOBOND I 2000 DMP Chiral (5 μm) HPLC Columns
L × I.D. 10 cm × 4.6 mm, HPLC Column
About This Item
Recommended Products
Product Name
Astec® CYCLOBOND I 2000 DMP Chiral HPLC Column, 5 μm particle size, L × I.D. 10 cm × 4.6 mm
material
stainless steel column
product line
Astec®
packaging
pkg of 1 ea
manufacturer/tradename
Astec®
parameter
0-50 °C temperature
172 bar pressure (2500 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
10 cm × 4.6 mm
matrix
silica particle platform
fully porous particle
matrix active group
cyclodextrin, beta- phase
particle size
5 μm
pore size
100 Å
operating pH
3.5-7
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
General description
- Bonded phase: 3,5-Dimethylphenyl carbamate modified β-cyclodextrin
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
CYCLOBOND is the name given to Astec technology for bonding cyclodextrins to a high purity silica gel through a stable ether linkage.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service