Skip to Content
Merck
All Photos(1)

Key Documents

SH1J806H5

Millipore

BASE 30 47MM 100/PK

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +44 207 660 28 92or

.


Select a Size

Change View
100 EA
Inquire

About This Item

UNSPSC Code:
41116500
eCl@ss:
32019190

This item is not able to be purchased as a guest user. For further information, please contact us at +44 207 660 28 92or

.

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service