Skip to Content
Merck
All Photos(1)

Key Documents

1.50197

Supelco

Superspher® 60 RP-select B LiChroCART 125-2

suitable for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709

material

stainless steel column

Agency

suitable for USP L7

product line

Superspher®

feature

endcapped: no

parameter

≤95 bar pressure

technique(s)

HPLC: suitable

column L × I.D.

12.5 cm × 2 mm

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

4 μm

pore size

100 Å pore size

separation technique

reversed phase

storage temp.

2-30°C

General description

HPLC cartridge
Superspher® RP-select B is a highly reproducible traditionally produced spherical silica gel carriers with reversed phase properties and the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. The high performance silica carrier with a particle size of 4µm yields an excellent pressure/separation performance ratio.This sorbent is packed into a LiChroCART 125-2 HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Pressure: ≤ 95 bar
Theoretical Plates (N/m) (hexylbenzene): ≥ 80000
Symmetry (hexylbenzene): 0.8 - 1.4
Capacity factor (hexylbenzene): ≥ 3.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service