Skip to Content
Merck
All Photos(1)

Documents

Z742334

2MAG MIXdrive 60 Basic 60 point stirrer

for simultaneous work with 60 test tubes, use with external control unit

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel

feature

positions 60
40 W stirring power

packaging

pack of 1 ea

manufacturer/tradename

2mag 40060

parameter

≤50 °C temp. limit (in water)
-10-50 °C temp. limit (in air)

W × D × H

245 mm × 375 mm × 38 mm

capacity

1-500 mL

stirrer diam.

32.5 mm

weight

9.7 kg

General description

Ultra-flat, 100% maintenance- and wear-free magnetic stirrer with inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions.

MIXdrive 60
60 (6x10) stirring positions, suitable for 60 testing tubes,
ideal for integration, stirring point distance 32.5 mm.

Features and Benefits

100 percent synchronized speeds, jerk-free stirring even at low speeds. Fully encapsulated and hermetically sealed stainless steel housing, IP68, water-, dust-, and germproof.
Extremely robust construction and performance, easy to clean
and maximum resistance, submersible in water- or oil baths,
suitable for the use in CO2-incubators and ovens.
Two different temperature areas available:
Basic-version up to +50 C, HT-version up to +95 C
submerged in water baths and up to +200 C in ovens,
individual dimensions on request.

Other Notes

Please order control unit separately!

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service