Skip to Content
Merck
All Photos(1)

Key Documents

Z681164

Colored Microscope slides

blue

Synonym(s):

235502202

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
MA.01

material

soda-lime glass

manufacturer/tradename

DURAN® 235502202

W × L × H

26 mm × 76 mm × 1.0 mm

color

blue

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These have one surface with a white, blue or yellow label field. Hence different preparations can be clearly differentiated by their label. The color printing of the label field is resistant against all solvents normally used in the laboratory.
These 90° ground white PRINT microscope slides with rounded corners are ideal for use in automatic machines, as glass breakages in the cassettes and on the conveyer belts of the machines can then be avoided.

  • Microscope slide in standard dimensions 26 x 76 mm
  • Glass thickness 1.0 ± 0.05 mm
  • The edges of the glass slides are uniform and crystal clear
  • Very uniform wettability

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service