Skip to Content
Merck
All Photos(1)

Documents

CLS294775X25

Corning® microscope slides, plain

L × W 75 mm × 25 mm

Synonym(s):

microscope slides

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122601
NACRES:
NB.16

material

soda-lime glass

sterility

non-sterile

packaging

case of 10 (pack 5)

manufacturer/tradename

Corning 2947-75X25

L × W

75 mm × 25 mm

thickness

0.90-1.10 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These 75 x 25 mm Corning microscope slides are made from water-white glass to maximize clarity and are not frosted. Slides are 0.9 to 1.10 mm thick.

Products are packaged in 1/2 gross boxes (approx. 72 slides each).
10 gross = 20 boxes (1440 slides total)

Note: This is the suggested replacement for CLS29473X1

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Calibration of optical coherence tomography angiography with a microfluidic chip.
Johnny P Su et al.
Journal of biomedical optics, 21(8), 86015-86015 (2016-08-25)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service