Skip to Content
Merck
All Photos(1)

Key Documents

Z341789

IKA® A11 basic analytical mill

Synonym(s):

grinders, mills

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101708
NACRES:
NB.74

AC/DC input

230 V AC (220 - 230V 50/60 Hz)

feature

CE compliant
mill feed can be cooled in milling chamber with dry ice and liquid nitrogen

packaging

pack of 1

manufacturer/tradename

IKA 0002900000

parameter

28000 rpm speed

L × W × D

240 mm × 85 mm × 85 mm

weight

1.5 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® A11 Basic Analytical Mill

Batch mill for 2 different grinding procedures:

Impact grinding of hard, brittle or non-elastic grinding materials with high-grade stainless steel beater. This beater can be used for a Mohs hardness up to 6 (included with delivery).

  • Cutting grinding for pulverizing soft, fibrous materials with a cutting blade (not incl. with delivery; Z630004)
  • Moist and/or sticky materials can be pulverized by adding water
  • Grinding chamber made of Tefcel (PTFE, glass fiber-reinforced) with stainless steel inlet (1.4571), useful volume 80 mL (included with delivery). For embrittlement of grinding materials with liquid nitrogen in the grinding chamber
  • Optionally, a 250 mL grinding chamber (Z341797) is available

  • Process type: batch
  • Operating principle: cutting/impact
  • Motor rating input: 160 W
  • Motor rating output: 100 W
  • Speed max.: 28,000 rpm
  • Circumferential speed max.: 53 m/s
  • Usable volume max.: 80 mL
  • Feed hardness max.: 6 Mohs
  • Feed grain size max.: 10 mm
  • Material beater/cutter: stainless steel 1.4034
  • Material milling chamber: stainless steel 1.4571
  • Power-on time: ON 1 min
  • Power-off time: OFF 10 min
  • Milling chamber, can be cooled with water: no
  • Mill feed can be cooled in milling chamber with dry ice: yes
  • Mill feed can be cooled in milling chamber with liquid nitrogen: yes
  • Dimensions: (W x H x D): 85 x 240 x 85 mm
  • Weight: 1.5 kg

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Semih Erdogmus et al.
Genomics, 112(6), 4536-4546 (2020-08-09)
SNP markers linked to genes controlling Ca and Mn uptake were identified in the common bean seeds using DArT-based association mapping (AM). The Ca concentration in the seeds varied between 475 and 3,100 mg kg-1 with an average of 1,280.9 mg kg-1 and the

Articles

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service