Skip to Content
Merck
All Photos(1)

Key Documents

BMSH3710HE

Benchmark Digital 10 x 10 inch Hotplate

AC/DC input 230 V, EuroPlug

Synonym(s):

Hotplate, stirrer, stirring, magnetic Stirrers, temperature control, stirring hotplate, hot plates, ceramic top stirrer, ceramic hotplate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.13

Pricing and availability is not currently available.

material

ceramic platform

manufacturer/tradename

Benchmark Scientific H3710-H-E

parameter

temp. range at Ambient +5 to 400 °C

plate W × L

25 cm × 25 cm

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark Scientific Hotplates and Stirrers provide reliable performance and safe operation for everyday laboratory use. Like our popular 7 x 7inch series, these hotplates/stirrers feature a durable, chemical resistant white ceramic top plate and advanced microprocessor controls. The constant monitoring system provides precise control of temperature with rapid heating and faster boiling times. In addition, the powerful motor drive system ensures efficient mixing in larger and more viscous samples. Temperature and mixing speed can be viewed on the large digital display and a safety LED illuminates when the top plate temperature exceeds 50°C. An external temperature probe can also be used for applications that require precise control of sample temperature. The probe provides direct feedback to the microprocessor with constant monitoring and adjustments for maintaining the selected temperature in the sample within +/ 1°C. All models are compatible with borosilicate glass beakers and other vessels up to 20 liters (15 L maximum stirring volume). An optional clamp assembly (H3770CS) is available for mounting thermometers, temperature probes, etc.

Application

Heating of laboratory liquids in various containers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service