Skip to Content
Merck
All Photos(1)

Key Documents

94050

Supelco

Micro particles based on melamine resin, FITC-marked

analytical standard, size: 10 μm

Synonym(s):

Melamine-formaldehyde resin

Sign Into View Organizational & Contract Pricing

Select a Size

10 ML
€659.00

€659.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
10 ML
€659.00

About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

€659.00


Please contact Customer Service for Availability

Request a Bulk Order

grade

analytical standard

Quality Level

form

aqueous suspension
particles

concentration

2.5% (solids)

particle size

10 μm std dev <0.3 μm, coeff var <3%

fluorescence

λex 490 nm; λem 525 nm

format

neat

Looking for similar products? Visit Product Comparison Guide

Analysis Note

For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0.01 μm using a Coulter Multisizer.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Enhanced DAF in breaking up oil-in-water emulsions
Karhu.M, et al.
Separation and Purification Technology, 122, 231-241 (2014)
Liisa M Hirvonen et al.
Journal of biophotonics, 13(2), e201960099-e201960099 (2019-10-30)
We report on wide-field time-correlated single photon counting (TCSPC)-based fluorescence lifetime imaging microscopy (FLIM) with lightsheet illumination. A pulsed diode laser is used for excitation, and a crossed delay line anode image intensifier, effectively a single-photon sensitive camera, is used

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service