Skip to Content
Merck
All Photos(1)

Key Documents

BAF199220001

Bel-Art® Pestle for 1.5 mL Microcentrifuge Tubes

round PTFE conical bottom

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

round PTFE bottom
stainless steel shaft

shaft diam.

3.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

Stainless steel shaft 3.2mm (1/8") diameter can be hand held or mounted in motorized chuck.
Homogenize samples in common size microcentrifuge tubes
  • PTFE pestle available with round or flat tip
  • Designed to fit most 1.5 ml tubes

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service