Select a Size
| Pack Size | SKU | Availability | Price |
|---|---|---|---|
| 250 μg | Please contact Customer Service for Availability | €166.00 |
About This Item
€166.00
Quality Segment
form
liquid
manufacturer/tradename
Calbiochem®
storage condition
OK to freeze, desiccated (hygroscopic), protect from light
shipped in
wet ice
storage temp.
−20°C
General description
Biochem/physiol Actions
caspase-8
Packaging
Physical form
Preparation Note
Analysis Note
Other Notes
Sweeney, E.A., et al. 1998. FEBS Lett.425, 61.
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| form liquid | form solid | form solid | form lyophilized solid |
| Quality Level 100 | Quality Level 100 | Quality Level 200 | Quality Level 100 |
| manufacturer/tradename Calbiochem® | manufacturer/tradename Calbiochem® | manufacturer/tradename Calbiochem® | manufacturer/tradename Calbiochem® |
| storage temp. −20°C | storage temp. −20°C | storage temp. −20°C | storage temp. −20°C |
| storage condition OK to freeze, protect from light, desiccated (hygroscopic) | storage condition OK to freeze, desiccated | storage condition OK to freeze, desiccated | storage condition OK to freeze |
| shipped in wet ice | shipped in ambient | shipped in ambient | shipped in ambient |
Still not finding the right product?
Explore all of our products under Caspase-8 Inhibitor II
Storage Class
10 - Combustible liquids
wgk
WGK 1
flash_point_f
188.6 °F - (refers to pure substance)
flash_point_c
87 °C - (refers to pure substance)
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 218840-250UG | 04055977218923 |



