Skip to Content
Merck
All Photos(1)

Documents

SLW3770/08

Pyrex® Filter funnel cylindrical, with sintered glass disc

30 mL, disc diam. 20 mm, pore size grade 4

Synonym(s):

Pyrex, SciLabware 3770/08

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

borosilicate glass

manufacturer/tradename

3770/08
SciLabware

H

160 mm

body O.D.

24 mm

capacity

30 mL
30 mL

disc diam.

20 mm

pore size

grade 4

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from Pyrex borosilicate glass
  • Ideal for filtering precipitates
  • 3770 series 20 mm diameter sintered discs
  • 3760 series 30 mm diameter sintered discs

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service