Skip to Content
Merck
All Photos(1)

Documents

BAF378740450

SP Bel-Art® SterilewareCross-Sectional Liquid Samplers

capacity × L 80 mL (2¾ oz) × 45 cm (17.75 in.), pack of 20 ea (individually wrapped)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

high-density polyethylene

packaging

pack of 20 ea (individually wrapped)

manufacturer/tradename

Bel-Art F37874-0450

O.D.

0.875 in. (21 mm)
21 mm

bore size

0.25 in. (6 mm)

capacity × L

80 mL (2¾ oz) × 45 cm (17.75 in.)

Looking for similar products? Visit Product Comparison Guide

General description

The integrated valve of this sterile tool closes as it is pushed against a container bottom securing the sample for withdrawal. Sample can then be poured from the top of the tool into your sample container.

Features and Benefits


  • Provides effective cross-sectional sampling of liquids and light creams
  • Reaches bottom of container while keeping hand clear of container top
  • Diameter allows for use through drum bunghole or other small openings
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) samplers heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service