Skip to Content
Merck
All Photos(2)

Key Documents

Z330965

Lenz® Squibb separating funnel

funnel capacity 2,000 mL, joint: ST/NS 29/32, PTFE key, graduated: no

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€118.00

€118.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€118.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€118.00


Please contact Customer Service for Availability

material

PTFE key
borosilicate glass 3.3

Joint

joint: ST/NS29/32

feature

graduated: no

manufacturer/tradename

Bistabil®
Lenz 4.0141.73

funnel capacity

2,000 mL

plug bore

6.0 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Bistabil is a registered trademark of Lenz GmbH
Lenz is a registered trademark of Lenz GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. bought funnels recently and are wondering where to put the black O ring and its main function? seems to be two places for it to fit.

    1 answer
    1. See the image below review the O-ring placement. The function of the O-ring it to assure a patent seal.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service