Skip to Content
Merck
All Photos(3)

Key Documents

Z742274

DURAN® Connection Cap System GL 25 with PBT cap

number of ports, 3, stainless steel ports, PTFE insert

Synonym(s):

292611302

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PTFE insert
stainless steel ports

feature

for tubing i.d. 3.2 mm (1/8 in. )
number of ports 3

manufacturer/tradename

DURAN® 292611302

Looking for similar products? Visit Product Comparison Guide

General description

A convenient tubing connection system for use with DURAN® GL 25 laboratory and media bottles. The bottle top adaptor facilitates the transfer of liquids within a closed and sterile system. The caps feature a GL 25 thread that fits 10 or 25 mL DURAN® bottles, and are available with two tubing connectors. The barbed male tubing connector are made from a 316L stainless steel and will fit tubing with a 3.2 mm (1/8”) inner diameter. High temperature resistance (up to 180 °C). The caps are fully autoclavable (121 °C / 15 minutes) and reusable.

Application

  • Low volume sampling
  • Media supply for small bioreactors
  • Fed-batch bioreactor
  • Perfusion circuit for cell culture
  • Oxygenation / aeration of very small samples
  • Use in a chemistry micro-reactor

Features and Benefits

  • Caps have a GL 25 thread that fit the smaller 10 or 25 ml DURAN bottles
  • Barbed male hose connector are suitable for tubing with a 3.2 mm (1/8 in.) inner diameter
  • Available with 2, 3, or 4 surgical grade stainless steel (316L) barbed tubing ports
  • Construction materials are certified as approved for food contact
  • High temperature resistance up to 180°C
  • Autoclavable at 121°C / 15 minutes
  • Reusable with a long service life

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service