Skip to Content
Merck
All Photos(1)

Key Documents

CLS4401

Corning® 96 well PP 1.2 mL cluster tubes

96 well polypropylene cluster tubes, individual tube format, non-treated, non-sterile, without rack, clear, 960/cs

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
eCl@ss:
32119210
NACRES:
NB.13
Pricing and availability is not currently available.

material

polypropylene
round bottom wells clear

sterility

non-sterile

feature

lid: no
Plate format: 96 well cluster tubes

packaging

case of 960 bulk packed
pack of 960

manufacturer/tradename

Corning 4401

tube O.D.

0.343 in.

tube capacity

1.2 mL

tube working volume

≤1mL

color

clear plate
clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Cluster tubes are composed of 1.2mL 96 individual polypropylene tubes are designed to fit in a standard 96 well microplate format
  • Does not include rack
  • Polyethylene tube caps are available in 8-cap strips (CLS4418)

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service