1.15647
HPTLC plates, Silica gel 60 NH₂F₂₅₄s
pkg of 25 plates, plate L × W 10 cm × 10 cm, glass support
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NB.21
Recommended Products
material
glass support
silica gel 60 matrix
Quality Level
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 25 plates
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
200 μm
plate L × W
10 cm × 10 cm
particle size
5-6 μm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
Related Categories
General description
25 Glass plates 10 x 10 cm
Our NH2, CN and DIOL -modified silica sorbents are less polar then conventional silica phases, making them ideal for separating hydrophilic or charged substances. Our moderately polar cyano- and diol-modified silica plates can be used for both normal phase and reversed phase systems. An alternative to PEI cellulose, amino-modified NH2 plates provide weak basic ion exchange characteristics with special selectivity for charged compounds.
Application
Glass HPTLC Silica gel 60 NH₂F₂₅₄s plates. Silica gel HPTLC plates size 10 x 10 cm, 25 sheets.
Linkage
Replaces: 15647-5; 15647
Analysis Note
- Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
- Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
- d 50 (laser diffraction, size distribution): 5 - 7 µm
- Layer thickness: 150 - 200 µm
- Deviation of layer thickness per plate: ≤ 35 µm
- Chromatographic testing:
- hRf-values: Amino acid
- - Dansyl-DL-Tryptophan: 40 - 55
- - Dansyl-DL- Phenylalanine: 50 - 65
- - Dansyl-L-Isoleucine: 56 -75
- Color test:
- -a-Naphtholbenzein: 21 - 40
- - Rhodamin B: 51 - 69
- - indophenol blue: 70 - 80
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service