1.13192
HPTLC plates, Silica gel 60 NH₂ F₂₅₄s
pkg of 25 plates, plate L × W 20 cm × 10 cm, glass support
Synonym(s):
Silica Gel 60 Amino HPTLC Plates
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115711
NACRES:
NB.21
Recommended Products
material
glass support
silica gel 60 matrix
Quality Level
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 25 plates
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
200 μm
plate L × W
20 cm × 10 cm
particle size
5-6 μm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
Related Categories
General description
25 Glass plates 20 x 10 cm
Application
- Quality assessment of marketed chamomile tea products by a validated HPTLC method combined with multivariate analysis: This study demonstrates the application of Silica gel 60 NH₂ F₂₅₄s HPTLC plates in assessing the quality of chamomile tea. The methodology utilizes high-performance thin-layer chromatography (HPTLC) for the accurate separation and identification of chemical constituents in chamomile, providing a robust tool for quality control in herbal product manufacturing (Guzelmeric et al., 2017).
- Development and validation of an HPTLC method for apigenin 7-O-glucoside in chamomile flowers and its application for fingerprint discrimination of chamomile-like materials: This research outlines the use of Silica gel 60 NH₂ F₂₅₄s HPTLC plates for developing a method to detect and quantify apigenin 7-O-glucoside in chamomile flowers. The technique is essential for distinguishing chamomile from similar materials, ensuring the authenticity and efficacy of chamomile-based pharmaceuticals and other herbal remedies (Guzelmeric et al., 2015).
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service