Z649287
PTFE stirrer guides
shaft D 6 mm, joint: ST/NS 24/40
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
Joint
joint: ST/NS24/40
manufacturer/tradename
Cowie 005.102.7
shaft D
6 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For use with glass, metal and PTFE stirrer shafts.
Features:
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Features:
- High level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (~5mm Hg) and pressure (3-5psi) performance
- No shedding
- Self releasing joint ring
- Fits standard ground-glass joint
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service