Skip to Content
Merck
All Photos(1)

Key Documents

Z215279

PTFE centrifugal stirrer shaft

shaft diam. 6 mm, L 400 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

PTFE

packaging

pack of 1 ea

manufacturer/tradename

Cowie 005.440.2

L

400 mm

blade diam.

40 mm

shaft diam.

6 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service