Skip to Content
Merck
All Photos(1)

Key Documents

Z604011

Binder multifunction drying oven FED series

FED 260

Synonym(s):

benchtop drying oven, drying oven

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

AC/DC input

230 V AC
230 V

feature

CE compliant
timer DS control with integrated electronic timer: 0-99.59 hrs and continuous operation

packaging

pack of 1 ea

manufacturer/tradename

FED 260

availability

not available in USA and Canada

parameter

10 above room temperature-300 °C temp. range

inner chamber volume

259 L

inside L × W × H

515 mm × 650 mm × 780 mm

inside W × D × H

650 mm × 515 mm × 280 mm

weight

87 kg

Looking for similar products? Visit Product Comparison Guide

General description

With a multitude of setting options for the most diverse parameters and wide range of options and accessories the FED series are almost unlimited in their efficiency and particularly adaptable to frequently changing thermal requirements.

Digitally controlled air turbines for simulation of natural convection or powerful heating. For special thermal tasks, the heating characteristics can be individually adapted by means of the ramp function and the adjustable heat capacity.

The units can be operated safetly and conveniently using extremely simple menu guidance.

  • Heating chambers with forced convection
  • APT.Line Preheating chamber technology
  • Powerful air turbine
  • 2 chrome plated shelves
  • Digital temperature setting with ramp fucntion
  • Temperature safety device CI.2
  • Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide
  • Ethernet interface
  • comes with USB port for recording data
  • Unit supplied with solid door (door with window optional)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service