Skip to Content
Merck
All Photos(1)

Key Documents

Z603961

Binder drying oven FD series

FD 115

Synonym(s):

benchtop drying oven, drying oven

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

AC/DC input

230 V

description

RS422 interface: no

feature

CE compliant
timer Electronic 0-99.59hr

packaging

pack of 1 ea

manufacturer/tradename

FD 115

availability

not available in USA and Canada

parameter

10-300 °C temp. range

D × W × H

605 mm × 710 mm × 735 mm

inner chamber volume

115 L

weight

60 kg

Looking for similar products? Visit Product Comparison Guide

General description

FD115 comes with USB port for recording data
The efficiency of these APT.Line® drying and warming ovens is increased by the powerful air turbine. Forced convection produces higher drying rates and quicker heating up speeds, which results in considerable time saving. Due to the high rate air transfer, particularly efficient drying is achieved, which is important for drying samples with a high moisture content. The air transfer is adjustable. Unpleasant fumes are removed. Temperature accuracies are improved, and maximum temperature constancy is achieved even with fully loaded cabinets.
  • Hot air sterilizers with forced convection
  • 2 chrome plated shelves
  • Temperature safety device CI.2

Legal Information

APT.Line is a registered trademark of Binder GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service