Skip to Content
Merck
All Photos(1)

Key Documents

Z561738

Coors high alumina combustion boat

capacity 5 mL

Synonym(s):

Alumina Combustion Boat

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 65563

L × W × H

70 mm × 14 mm × 10 mm

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

Application

Coors high alumina combustion boat has been used:
to contain MoO3 and sulfur powders for the preparation of molybdenum disulfide (MoS2) monolayers. It has also been used to contain tin oxide (SnO) powder for the synthesis of tin dioxide (SnO2) optical fiber.

Legal Information

Coors is a trademark of Coorstek, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service