Z256285
Wheaton sample vials with rubber lined caps
amber glass vial, volume 4 mL, thread for 13-425
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121806
NACRES:
NB.11
Recommended Products
material
amber glass vial
styrene-butadiene liner
feature
closure type black phenolic solid top cap
closure type screw top vial
packaging
pkg of 144 ea
O.D. × H
15 mm × 45 mm
volume
4 mL
fitting
thread for 13-425
Looking for similar products? Visit Product Comparison Guide
General description
Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Caps have white styrene-butadiene rubber liner and are packed in Lab File® cases. Clear Wheaton-33, low extractable borosilicate glass or amber Wheaton-320 glass. Can be sterilized and stored at low temperatures.
Legal Information
Lab File is a registered trademark of Wheaton Industries, Inc.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service