The product (27001-U) is made of Type 1 borosilicate glass and it can be autoclaved.
27001-U
Vials, screw top with solid green Thermoset cap with PTFE liner, preassembled, pkg of 100
volume 4 mL, amber glass vial, O.D. × H 15 mm × 45 mm, thread for 13-425
Synonym(s):
PK100 4ML AMBER VIAL,SCREW TOP, SOLID CAP W/PTFE LINER
About This Item
Recommended Products
material
F217/PTFE cap liner
PTFE liner
amber glass vial
green melamine resin cap (solid-top)
feature
closure type green melamine solid-top cap
closure type screw top vial
packaging
pkg of 100 ea
O.D. × H
15 mm × 45 mm
volume
4 mL
fitting
thread for 13-425
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What type of glass is used for vial 27001-U? Is it suitable for autoclaving?
1 answer-
Helpful?
-
-
Can you suggest an alternative product that can serve as a replacement for the Pre-Assembled Screw Top Sampling Vials with code 27001-U? These vials are 4mL in capacity, made of amber glass, and feature a phenolic cap and Teflon liner.
1 answer-
An alternative product that can serve as a replacement for the Pre-Assembled Screw Top Sampling Vials with code 27001-U is SKU 27137. This SKU offers vials with black phenolic caps and an aluminum liner
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service