BMSIPD9600
Benchmark BeadBlaster™ 96 Ball Mill Homogenizer
AC/DC input 120 V
Synonym(s):
Grinder, mixer, tube mill
Select a Size
₩81,200
Availability
Available to ship on07 January 2025Details
Select a Size
About This Item
₩81,200
Availability
Available to ship on07 January 2025Details
Recommended Products
feature
to hold Microplates, 15 & 50 mL tubes, microtubes and vials
packaging
pack of 1 ea
manufacturer/tradename
Benchmark Scientific IPD9600
parameter
1800 rpm speed
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | Z742474 | Z742475 | BMSD2400R |
---|---|---|---|
to hold Microplates, 15 & 50 mL tubes, microtubes and vials | program memory: up to 50, < 68 dB(A) Noise level | program memory: up to 50, < 68 dB(A) Noise level | refrigerated, to hold 24 x 2 mL |
Benchmark Scientific IPD9600 | Benchmark Scientific D2400 | Benchmark Scientific D2400-E | Benchmark Scientific D2400-R |
1800 rpm speed | (Pause between cycles: 0 to 2 min (1sec increment)), speed (4.0 to 7.0 m/s (0.05 m/s increments)) | (Pause between cycles: 0 to 2 min (1sec increment)), speed (4.0 to 7.0 m/s (0.05 m/s increments)) | - |
General description
Features and Benefits
- Accepts samples in microplates, tubes from 2ml to 50ml and grinding jars to 50ml.
- Homogenize, wet or dry grind and cryogrind all in the same unit.
- Large variety of adapters to accommodate a wide range of samples and sample containers.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service